PADS RE-FORM HEAVY WEIGHT 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADS RE-FORM HEAVY WEIGHT 100/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRF100
  • Mfr. Model # RF100
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 0.56 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 15 inch x 19 inch, 100/case.

Technical Specs

  • Colour Gray
  • Material 1 Ply, Cellulose
  • Item Heavy Weight, 15" x 19", 100/case
  • Length 19"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Width 15"
  • Volume Absorbed Per Pkg. 40 gal.
  • Absorbency Weight Heavy
  • Recycled Content (%) 80%
  • Layers of Construction 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list