PADS NON-ADH.STERILE 3INX4IN 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADS NON-ADH.STERILE 3INX4IN 100/BX

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFATF3X4
  • Mfr. Model # FATF3X4
  • UNSPSC # 42171917
  • CATALOGUE PAGE # 2191
  • Shipping Weight 0.79 lbs

Product Details

Tefa Pads, absorbent cotton pad bonded on both sides with soft, perforated non-adherent film allowing air circulation and light fluid collection. Sterile singles, 3 inch (7.5 cm), x 4 inch (10 cm), non-adhesive. Push button safety covers: Clear Lexan cove

Technical Specs

  • Item Sterile Singles, 3" (7.5 cm), x 4" (10 cm), Non-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list