PADS GAUZE N/STERL 4X4 12PLY 200/SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADS GAUZE N/STERL 4X4 12PLY 200/SL

STERILUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCI56860000
  • Mfr. Model # 56860000
  • UNSPSC # 42311505
  • CATALOGUE PAGE # 2191
  • Shipping Weight 0.82 lbs

Product Details

Sterilux non-steril gauze sponges are made of the highest quality USP Type V11 gauze that have non-raveling folded edges to provide a super absorbent, soft low linting product. Size: 4 inch x 4 inch, 12 ply, package of 200.

Technical Specs

  • Item 4" x 4" 12 Ply Gauze Pad
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Alternate Search Terms