PADS ADHESIVE TAPE REMOVER 100/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADS ADHESIVE TAPE REMOVER 100/BOX

NICE-PAK PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NPKB16400
  • Mfr. Model # B16400
  • UNSPSC # 42311505
  • CATALOGUE PAGE # 2192
  • Shipping Weight 0.3 lbs

Product Details

Adhesive tape remover pads, 100 per box. The four-digit, 2-1/2 inch height red LED number display is installed on 28 inch height x 20 inch width printed plastic scoreboard sign surrounded by an aluminum frame. Operates on 120 VAC, 60 Hz with 6-ft. power cord and adapter plug end. If a lost time

Technical Specs

  • Item Adhesive Tape Remover Pads, 100 per Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list