PADLOCKS KA SET SIX 410KARED 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCKS KA SET SIX 410KARED 6/PK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410KAS6RED
  • Mfr. Model # 410KAS6RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Key Type 6 Locks Keyed Alike
  • Standards OSHA 1910.147
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Shackle Width 25/32"
  • Shackle Height 1-1/2"
  • Number of Keys 2
  • Body Colour Red
  • Shackle Type Open
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list