PADLOCKS KA SET OF THREE A1105KAYLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCKS KA SET OF THREE A1105KAYLW

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KAS3YLW
  • Mfr. Model # A1105KAS3YLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 1.05 lbs

Product Details

Lightweight, solid aluminum body. 8 body colours ideal for multiple lockout/tagout procedures. Anodized colour finish suitable for lockout procedures in the food processing industry. Re-keyable and over 10,000 key changes available. Your facility's padloc

Technical Specs

  • Includes (2) Keys
  • Body Material Anodized Aluminum
  • Item Safety Pad Lock
  • Key Type 3 Locks Keyed Alike
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Height 1"
  • Standards OSHA
  • Body Thickness 3/4"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Yellow
  • Body Finish Anodized
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list