Skip Content
PADLOCKS KA SET OF THREE 6835KAYLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCKS KA SET OF THREE 6835KAYLW

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KAS3YLW
  • Mfr. Model # 6835KAS3YLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Body Material Aluminum
  • Item Lockout Padlock
  • Includes Two Keys Per Set
  • Key Type Alike
  • Shackle Height 1-1/16"
  • Shackle Width 25/32"
  • Shackle Dia. 1/4"
  • Shackle Material Chrome Plated Boron Steel
  • Body Width 1-9/16"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Yellow
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Finish Powder Coated
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list