Skip Content
PADLOCKS KA SET OF THREE 6835KABLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCKS KA SET OF THREE 6835KABLU

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KAS3BLU
  • Mfr. Model # 6835KAS3BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes Two Keys Per Set
  • Body Material Aluminum
  • Item Lockout Padlock
  • Key Type Alike
  • Body Width 1-9/16"
  • Shackle Material Chrome Plated Boron Steel
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/16"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Blue
  • Body Finish Powder Coated
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List