PADLOCKS KA SET OF THREE 410KAYLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCKS KA SET OF THREE 410KAYLW

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410KAS3YLW
  • Mfr. Model # 410KAS3YLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Lockout Padlock
  • Body Material Thermoplastic
  • Key Type Alike
  • Number of Keys 2
  • Standards OSHA 1910.147
  • Shackle Material Steel
  • Body Colour Yellow
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Shackle Type Open
  • Shackle Width 1/4"
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list