Skip Content
PADLOCKS KA SET OF THREE 410KAGRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCKS KA SET OF THREE 410KAGRN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST410KAS3GRN
  • Mfr. Model # 410KAS3GRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Padlock
  • Body Material Zenex(TM) Thermoplastic
  • Key Type 3 Locks Keyed Alike
  • Shackle Material Hardened Steel
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Standards OSHA 1910.147
  • Shackle Width 25/32"
  • Shackle Height 1-1/2"
  • Number of Keys 2
  • Body Colour Green
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list