Skip Content
PADLOCKS KA SET OF THREE 3KARED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCKS KA SET OF THREE 3KARED

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3KAS3RED
  • Mfr. Model # 3KAS3RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Includes Two Keys Per Set
  • Item Lockout Padlock
  • Body Material Laminated Steel
  • Key Type Alike
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Shackle Dia. 9/32"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Number of Pins 4
  • Number of Keys 2
  • Body Colour Red
  • Bumper Color Red
  • Body Height 1-1/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list