Skip Content
PADLOCKS KA SET OF SIX A1105KABLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCKS KA SET OF SIX A1105KABLU

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KAS6BLU
  • Mfr. Model # A1105KAS6BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 2.21 lbs

Product Details

Lightweight, solid aluminum body. 8 body colours ideal for multiple lockout/tagout procedures. Anodized colour finish suitable for lockout procedures in the food processing industry. Re-keyable and over 10,000 key changes available. Your facility's padloc

Technical Specs

  • Includes (2) Keys
  • Body Material Anodized Aluminum
  • Item Safety Pad Lock
  • Key Type 6 Locks Keyed Alike
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Standards OSHA
  • Body Thickness 3/4"
  • Number of Pins 5
  • Body Colour Blue
  • Number of Keys 2
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List