Skip Content
PADLOCKS KA SET OF SIX 6835KABLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCKS KA SET OF SIX 6835KABLU

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835KAS6BLU
  • Mfr. Model # 6835KAS6BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Padlock
  • Body Material Aluminum
  • Key Type Alike
  • Shackle Material Chrome Plated Boron Steel
  • Shackle Height 1"
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Standards OSHA
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Blue
  • Body Finish Powder Coated
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list