PADLOCKS KA SET OF SIX 3KAYLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCKS KA SET OF SIX 3KAYLW

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3KAS6YLW
  • Mfr. Model # 3KAS6YLW
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Includes Two Keys Per Set
  • Item Lockout Padlock
  • Body Material Laminated Steel
  • Key Type Alike
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Shackle Dia. 9/32"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Number of Pins 4
  • Number of Keys 2
  • Bumper Color Yellow
  • Body Colour Yellow
  • Shackle Type Open
  • Body Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list