Skip Content
PADLOCKS KA SET OF SIX 3KAGRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PADLOCKS KA SET OF SIX 3KAGRN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3KAS6GRN
  • Mfr. Model # 3KAS6GRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Includes Two Keys Per Set
  • Body Material Laminated Steel
  • Item Lockout Padlock
  • Key Type Alike
  • Body Width 1-9/16"
  • Shackle Material Hardened Steel
  • Shackle Dia. 9/32"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Number of Pins 4
  • Number of Keys 2
  • Bumper Color Green
  • Body Colour Green
  • Body Height 1-1/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List