PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6125KA10G014
  • Mfr. Model # 6125KA10G014
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.225 lbs

Technical Specs

  • Includes Two Keys
  • Item Keyed Padlock
  • Number of Pins 5
  • Body Material Steel
  • Key Type Alike
  • Body Finish Laminated
  • Control Key Registration Required No
  • Shackle Material Boron Hardened Steel
  • Body Colour Silver
  • Opens with Key No. 10G014
  • Body Width 2-3/8"
  • Body Thickness 1-3/16"
  • Shackle Height 1-3/8"
  • Shackle Dia. 3/8"
  • Shackle Width 7/8"
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Marine Grade Weather Proof Yes
  • High Security Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list