PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1KALJ2126
  • Mfr. Model # 1KALJ2126
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Keyed Padlock
  • Includes Two Keys
  • Number of Pins 4
  • Body Material Steel
  • Number of Bumpers 2
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 1-3/4"
  • Body Finish Laminated
  • Opens with Key No. 2126
  • Body Thickness 7/8"
  • Shackle Width 3/4"
  • Shackle Dia. 5/16"
  • Shackle Height 2-1/2"
  • Body Height 1-15/16"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Marine Grade Weather Proof Yes
  • Shackle Type Extended
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list