PADLOCK WEATHER SEALED NO RUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK WEATHER SEALED NO RUST

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS70IB/45HB63
  • Mfr. Model # 70IB/45HB63
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 0.5 lbs

Product Details

Weather sealed 701B never rust padlock. Body core made from solid brass with stainless steel shackle. Fully insulated against high voltage. Sealed lock body with cylinder cover. Extreme corrosion resistance. Shock absorbing vinyl casing.

Technical Specs

  • Includes Two Keys
  • Item Keyed Padlock
  • Number of Pins 5
  • Body Material Brass
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Stainless Steel
  • Body Colour Blue
  • Body Width 1-3/4"
  • Body Thickness 1"
  • Shackle Dia. 9/32"
  • Shackle Height 2-1/2"
  • Shackle Width 13/16"
  • Body Height 1-1/2"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list