Skip Content
PADLOCK W/TOUGH 2-1/8IN-5PIN 2-3/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK W/TOUGH 2-1/8IN-5PIN 2-3/8I

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6121LJ
  • Mfr. Model # 6121LJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.1 lbs

Product Details

Pro Series(R) Weather Tough(TM) security padlock, 2-5/8 inch body width, 1.0 inch body thickness, 2-3/8 inch shackle height, 7/8 inch shackle width, 5/16 shackle diameter, keyed different.

Technical Specs

  • Includes (2) Keys
  • Item Covered Keyed Padlock
  • Number of Pins 5
  • Body Material Laminated Steel
  • Control Key Registration Required No
  • Key Type Keyed Different
  • Shackle Material Hardened Boron Alloy Steel
  • Body Thickness 1"
  • Body Width 2-1/8"
  • Shackle Dia. 5/16"
  • Shackle Height 2-3/8"
  • Shackle Width 7/8"
  • Body Colour Black
  • Weather Resistant Yes
  • Body Finish Laminated
  • High Security Yes
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list