PADLOCK UTILITY SEAL BLUE 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK UTILITY SEAL BLUE 1M

UNISTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSLSPRINGLOK-BL
  • Mfr. Model # SPRINGLOK-BL
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes Serial Number
  • Standards ISO 17712:2013 Indicative
  • Imprinting 2 Lines of 8 Characters Each
  • Thickness 3.5 mm
  • Breaking Strength 7 lbs.
  • Item Padlock Seal
  • Number of Digits 7 - 9