PADLOCK STL WTHR TOUGH 2-1/8IN-5PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL WTHR TOUGH 2-1/8IN-5PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6121KA
  • Mfr. Model # 6121KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Two Keys
  • Item Keyed Padlock
  • Body Material Steel
  • Number of Pins 5
  • Key Type Alike
  • Control Key Registration Required No
  • Body Finish Laminated
  • Body Colour Black
  • Shackle Material Boron Hardened Steel
  • Body Width 2-1/8"
  • Opens with Key No. 10G012
  • Body Thickness 1"
  • Shackle Dia. 5/16"
  • Shackle Height 1-1/8"
  • Shackle Width 7/8"
  • Padlock Body Shape Rectangular
  • Shackle Type Open
  • Rekeyable Yes
  • Marine Grade Weather Proof Yes
  • High Security Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list