Skip Content
PADLOCK STL 2IN-5PIN W27 CYL 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK STL 2IN-5PIN W27 CYL 7/16IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST27
  • Mfr. Model # 27
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Gates, Cribs, Vending Machines, Commercial, Automotive
  • Includes (2) Keys
  • Item Removeable Cylinder Padlock
  • Body Material Steel
  • Number of Pins 5
  • Number of Bumpers 1
  • Control Key Registration Required No
  • Opens with Key No. 10L410
  • Key Type Different
  • Shackle Material Boron Alloy
  • Body Width 2"
  • Body Thickness 1"
  • Shackle Dia. 7/16"
  • Shackle Height 1"
  • Shackle Width 3/4"
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Interchangeable Core Yes
  • Rekeyable Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list