Skip Content
PADLOCK STL 2IN-5PIN KA SPCFY KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 2IN-5PIN KA SPCFY KEY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST27KA
  • Mfr. Model # 27KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Gates, Cribs, Vending Machines, Commercial, Automotive
  • Includes (2) Keys
  • Number of Pins 5
  • Body Material Steel
  • Number of Bumpers 1
  • Item Removeable Cylinder Padlock
  • Key Type Alike
  • Shackle Material Boron Alloy
  • Control Key Registration Required No
  • Opens with Key No. 10L410
  • Body Width 2"
  • Shackle Dia. 7/16"
  • Body Thickness 1"
  • Shackle Height 1"
  • Shackle Width 3/4"
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • Interchangeable Core Yes
  • High Security Yes
  • Rekeyable Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list