PADLOCK STL 2IN-5PIN 2IN SHACKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK STL 2IN-5PIN 2IN SHACKLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST17LH
  • Mfr. Model # 17LH
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.064 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Number of Pins 5
  • Number of Bumpers 2
  • Body Material Steel
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Key Type Different
  • Shackle Dia. 7/16"
  • Shackle Width 3/4"
  • Shackle Height 2"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 2"
  • Opens with Key No. 12T003
  • Weather Resistant Yes
  • Body Thickness 1"
  • Body Height 2"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list