Skip Content
PADLOCK STL 1-9/16IN 4PIN BLK BMPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-9/16IN 4PIN BLK BMPR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3BLK
  • Mfr. Model # 3BLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.4 lbs

Product Details

Reinforced laminated steel construction stands up to extreme physical abuse. Over 1400 unique key codes available. Key code stamped in key and on bottom of padlock. Includes two keys

Technical Specs

  • Body Material Reinforced Steel
  • Includes (2) Keys
  • Key Type Different
  • Item Safety Padlock
  • Standards OSHA
  • Shackle Material Hardened Steel
  • Shackle Dia. 9/32"
  • Body Thickness 3/4"
  • Body Width 1-9/16"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Bumper Color Black
  • Number of Pins 4
  • Number of Bumpers 1
  • Number of Keys 2
  • Body Colour Black
  • Body Finish Laminated
  • Shackle Type Open
  • Body Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list