PADLOCK STL 1-3/4IN-5PIN KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK STL 1-3/4IN-5PIN KA

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST81KA
  • Mfr. Model # 81KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Number of Pins 5
  • Body Material Steel
  • Number of Bumpers 2
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Opens with Key No. 10R40
  • Shackle Height 15/16"
  • Shackle Width 3/4"
  • Shackle Dia. 5/16"
  • Includes Two Keys
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 1-3/4"
  • Body Finish Laminated
  • Body Thickness 7/8"
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • High Security Yes
  • Marine Grade Weather Proof Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list