Skip Content
PADLOCK STL 1-3/4IN-5PIN 2-1/2INSHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-3/4IN-5PIN 2-1/2INSHK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST81LJ
  • Mfr. Model # 81LJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.706 lbs

Technical Specs

  • Number of Pins 5
  • Body Material Steel
  • Item Non Rekeyable Padlock
  • Number of Bumpers 2
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Shackle Dia. 5/16"
  • Shackle Height 2-1/2"
  • Shackle Width 3/4"
  • Includes Two Keys
  • Number of Keys 2
  • Body Thickness 7/8"
  • Opens with Key No. OF10R41
  • Body Colour Silver
  • Body Width 1-3/4"
  • Weather Resistant Yes
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list