PADLOCK STL 1-3/4IN-4PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-3/4IN-4PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1KA2246
  • Mfr. Model # 1KA2246
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Keyed Padlock
  • Includes Two Keys
  • Number of Pins 4
  • Body Material Steel
  • Number of Bumpers 2
  • Shackle Material Hardened Steel
  • Key Type Alike
  • Control Key Registration Required No
  • Number of Keys 2
  • Body Finish Laminated
  • Body Colour Silver
  • Opens with Key No. 2246
  • Body Width 1-3/4"
  • Shackle Dia. 5/16"
  • Body Thickness 7/8"
  • Shackle Height 15/16"
  • Shackle Width 3/4"
  • Body Height 1-5/16"
  • Padlock Body Shape Rectangular
  • High Security No
  • Marine Grade Weather Proof Yes
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list