PADLOCK STL 1-3/4IN 4 PIN 2-1/2IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-3/4IN 4 PIN 2-1/2IN S

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1KALJ2729
  • Mfr. Model # 1KALJ2729
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes Two Keys
  • Item Keyed Padlock
  • Number of Keys 2
  • Control Key Registration Required No
  • Body Material Steel
  • Number of Pins 4
  • Key Type Alike
  • Number of Bumpers 2
  • Body Width 1-3/4"
  • Body Finish Laminated
  • Shackle Material Hardened Steel
  • Body Colour Silver
  • Opens with Key No. 2729
  • Body Thickness 7/8"
  • Shackle Height 2-1/2"
  • Shackle Dia. 5/16"
  • Shackle Width 3/4"
  • High Security Yes
  • Body Height 1-15/16"
  • Padlock Body Shape Rectangular
  • Marine Grade Weather Proof Yes
  • Rekeyable No
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list