Skip Content
PADLOCK STL 1-1/8IN KA 1-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-1/8IN KA 1-1/2IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7KALF
  • Mfr. Model # 7KALF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Number of Pins 4
  • Item Tumbler Padlock
  • Body Material Steel
  • Control Key Registration Required No
  • Key Type Alike
  • Number of Bumpers 1
  • Shackle Material Steel
  • Opens with Key No. P241
  • Shackle Dia. 3/16"
  • Shackle Height 1-1/2"
  • Shackle Width 1/2"
  • Includes Two Keys
  • For Use With Construction Sites and Equipment, Tools Cribs, Industrial, Storefront and Business Gates, Vending Machines
  • Body Width 1-1/8"
  • Body Thickness 1/2"
  • Body Height 1-1/16"
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • High Security No
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list