Skip Content
PADLOCK STL 1-1/8IN-4PIN 2-1/2INSHK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-1/8IN-4PIN 2-1/2INSHK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7LJ
  • Mfr. Model # 7LJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2218
  • Shipping Weight 0.2 lbs

Product Details

Medium security laminated padlock, 1-1/8 inch body width, 1/2 inch body thickness, 2-1/2 inch shackle height, 1/2 inch shackle width, 3/16 inch shackle diameter, key different.

Technical Specs

  • Body Material Laminated Steel
  • Key Type Different
  • Includes Two Keys
  • Item Keyed Padlock
  • Number of Keys 2
  • Shackle Material Steel
  • Number of Pins 4
  • Control Key Registration Required No
  • Number of Bumpers 2
  • Body Colour Silver
  • Body Width 1-1/8"
  • Body Thickness 1/2"
  • Opens with Key No. P518
  • Shackle Height 2-1/2"
  • Shackle Dia. 3/16"
  • Padlock Body Shape Rectangular
  • Body Height 1-1/16"
  • Shackle Width 1/2"
  • High Security No
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list