PADLOCK STL 1-1/8 KA P225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-1/8 KA P225

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7KAP225
  • Mfr. Model # 7KAP225
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tumbler Padlock
  • Body Material Steel
  • Number of Bumpers 2
  • Number of Pins 4
  • Key Type Alike
  • Shackle Material Steel
  • Opens with Key No. P225
  • Shackle Dia. 3/16"
  • Shackle Height 9/16"
  • Shackle Width 1/2"
  • Includes Two Keys
  • For Use With Construction Sites and Equipment, Tools Cribs, Industrial, Storefront and Business Gates, Vending Machines
  • Body Width 1-1/8"
  • Body Thickness 1/2"
  • Body Height 1-1/16"
  • Number of Keys 2
  • Body Finish Laminated
  • Control Key Registration Required No
  • Body Colour Silver
  • Padlock Body Shape Rectangular
  • High Security No
  • Marine Grade Weather Proof Yes
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list