Skip Content
PADLOCK STL 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-1/2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST22
  • Mfr. Model # 22
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2218
  • Shipping Weight 0.4 lbs

Product Details

Economy laminated steel body padlock withstands physical abuse. Warded locking mechanism minimizes binding from dirt and grime. Rust proofed for external wear. For applications requiring basic tamper resistance.

Technical Specs

  • Body Material Laminated Steel
  • Key Type Different
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Shackle Height 5/8"
  • Shackle Width 9/16"
  • Item Keyed Padlock
  • Control Key Registration Required No
  • Number of Bumpers 1
  • Number of Keys 2
  • Shackle Material Steel
  • Body Finish Laminated
  • Opens with Key No. 338
  • Body Colour Silver
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list