Skip Content
PADLOCK STL 1-1/2IN-4PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-1/2IN-4PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3KA3213
  • Mfr. Model # 3KA3213
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes (2) Keys
  • Item Keyed Padlock
  • Number of Pins 4
  • Key Type Alike
  • Control Key Registration Required No
  • Body Material Steel
  • Shackle Material Hardened Steel
  • Body Colour Silver
  • Body Finish Laminated
  • Body Width 1-9/16"
  • Opens with Key No. 3213
  • Body Thickness 3/4"
  • Shackle Dia. 9/32"
  • Shackle Height 3/4"
  • Shackle Width 5/8"
  • Body Height 1-1/4"
  • Shackle Type Open
  • Padlock Body Shape Rectangular
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list