PADLOCK STL 1-1/2IN-4PIN 5/8INPOSTK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-1/2IN-4PIN 5/8INPOSTK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST443KALE
  • Mfr. Model # 443KALE
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Number of Pins 4
  • Item Non Rekeyable Padlock
  • Body Material Steel
  • Number of Bumpers 2
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Steel
  • Opens with Key No. 0456
  • Shackle Dia. 3/8"
  • Shackle Height 7/8"
  • Shackle Width 5/8"
  • For Use With Vending and Meter
  • Number of Keys 2
  • Body Colour Silver
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Body Height 1-9/16"
  • High Security No
  • Padlock Body Shape Rectangular
  • Shackle Type Open
  • Rekeyable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list