PADLOCK STL 1-1/2IN-4PIN 5/8INPOST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK STL 1-1/2IN-4PIN 5/8INPOST

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST443
  • Mfr. Model # 443
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Body Material Steel
  • Number of Bumpers 2
  • Number of Pins 4
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Steel
  • Shackle Dia. 3/8"
  • Shackle Height 5/8"
  • Shackle Width 5/8"
  • For Use With Vending and Meter
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Body Colour Silver
  • Padlock Body Shape Rectangular
  • Body Height 1-9/16"
  • High Security No
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list