PADLOCK STL 1-1/2IN 4PIN 2IN SHCKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-1/2IN 4PIN 2IN SHCKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3LHBLU
  • Mfr. Model # 3LHBLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Steel Safety Padlock
  • Body Material Laminated Steel
  • Includes (2) Keys
  • Key Type Different
  • Standards OSHA
  • Bumper Color Blue
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Shackle Dia. 9/32"
  • Shackle Width 5/8"
  • Shackle Height 2"
  • Number of Pins 4
  • Number of Bumpers 1
  • Number of Keys 2
  • Shackle Type Extended
  • Body Finish Laminated
  • Body Colour Blue
  • Body Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list