Skip Content
PADLOCK STL 1-1/2IN-4PIN 2IN SHACKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK STL 1-1/2IN-4PIN 2IN SHACKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3LHGRN
  • Mfr. Model # 3LHGRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Two Keys
  • Key Type Different
  • Bumper Color Green
  • Body Material Laminated Steel
  • Shackle Material Hardened Steel
  • Item Lockout Padlock
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Shackle Height 2"
  • Shackle Width 5/8"
  • Shackle Dia. 9/32"
  • Number of Pins 4
  • Number of Bumpers 1
  • Standards OSHA
  • Number of Keys 2
  • Body Colour Green
  • Body Finish Laminated
  • Shackle Type Extended
  • Body Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list