PADLOCK STL 1-1/2IN-4PIN 2IN SHACKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-1/2IN-4PIN 2IN SHACKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3LHBLK
  • Mfr. Model # 3LHBLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Two keys
  • Item Lockout Padlock
  • Key Type Different
  • Shackle Material Hardened Steel
  • Body Material Laminated Steel
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Shackle Dia. 9/32"
  • Shackle Height 2"
  • Shackle Width 5/8"
  • Number of Pins 4
  • Number of Bumpers 1
  • Number of Keys 2
  • Standards OSHA
  • Body Colour Black
  • Body Finish Laminated
  • Bumper Color Black
  • Body Height 1-1/4"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list