PADLOCK STL 1-1/2IN-4PIN 1-1/2IN SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STL 1-1/2IN-4PIN 1-1/2IN SH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3LFBLU
  • Mfr. Model # 3LFBLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.5 lbs

Product Details

Reinforced laminated steel construction stands up to extreme physical abuse. Over 1400 unique key codes available. Key code stamped in key and on bottom of padlock. Includes two keys

Technical Specs

  • Key Type Different
  • Shackle Dia. 9/32"
  • Body Width 1-9/16"
  • Shackle Height 1-1/2"
  • Standards OSHA
  • Item Steel Safety Padlock
  • Body Material Laminated Steel
  • Shackle Material Hardened Steel
  • Bumper Color Blue
  • Shackle Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list