PADLOCK STEEL L/S WEISER KEYWAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STEEL L/S WEISER KEYWAY

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS83WP/63HBWS
  • Mfr. Model # 83WP/63HBWS
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.4 lbs

Product Details

WP Extreme 83 weather protected padlock has a solid steel lock body for maximum strength. Hardened special alloy shackle for high cut resistance. Fully weather protected with shackle seals and cylinder covers.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list