Skip Content
PADLOCK STEEL GOVT 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STEEL GOVT 1-3/4IN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA5200GLN
  • Mfr. Model # A5200GLN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2213
  • Shipping Weight 0.65 lbs

Product Details

Solid steel body construction with zinc chromate finish for maximum corrosion effectiveness. Hardened steel shackle with zinc chromate finish offers superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and pry

Technical Specs

  • Item Padlock with Bumpstop
  • Body Material Solid Steel
  • Number of Pins 5
  • Key Type Keyed Different
  • Control Key Registration Required No
  • Body Width 1-3/4"
  • Shackle Dia. 5/16"
  • Body Thickness 3/4"
  • Shackle Height 1-1/8"
  • Shackle Width 3/4"
  • Shackle Material Hardened Boron Alloy Steel
  • Number of Bumpers 1
  • Number of Keys 2
  • Body Finish Zinc Chromate Coated
  • Body Colour Silver
  • National Stock No. 534000-158-3805
  • Padlock Body Shape Rectangular
  • Rekeyable Yes
  • Shackle Type Open
  • High Security Yes
  • Non Removable Key Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list