PADLOCK STEEL CHAIN MONOBLOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STEEL CHAIN MONOBLOC

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS92W/65
  • Mfr. Model # 92W/65
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2213
  • Shipping Weight 1.43 lbs

Product Details

W-shaped monoblock 92W chain padlock. Reinforced with outer steel jacket and hardened steel shackle that is chrome plated. Shackle is completely concealed when used with 8 mm and 10 mm square chain.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list