Skip Content
PADLOCK STEEL 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK STEEL 2-1/2IN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA780
  • Mfr. Model # A780
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2214
  • Shipping Weight 1.743 lbs

Product Details

Constructed of hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion. Hardened boron alloy steel shackles offers superior cut resistance. Six-pin tumbler cylinders with serrated stainless steel pins provide superior pick res

Technical Specs

  • Body Width 2-1/2"
  • Shackle Dia. 7/16"
  • Body Thickness 1"
  • Body Material Hardened Steel
  • Shackle Height 1-1/4"
  • Shackle Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list