Skip Content
PADLOCK ST 2IN 1-1/2IN SHKL KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK ST 2IN 1-1/2IN SHKL KA

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST5KALF
  • Mfr. Model # 5KALF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Tumbler Padlock
  • Number of Pins 4
  • Number of Bumpers 2
  • Body Material Steel
  • Key Type Alike
  • Shackle Material Hardened Steel
  • Control Key Registration Required No
  • Opens with Key No. A1010
  • Shackle Height 1-1/2"
  • Shackle Width 15/16"
  • Shackle Dia. 3/8"
  • For Use With Construction Sites and Equipment, Job Boxes and Gang Boxes, Industrial, Storefront and Business Gates, Tool Cribs
  • Includes Two Keys
  • Body Width 2"
  • Body Thickness 1"
  • Body Height 1-1/2"
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Marine Grade Weather Proof Yes
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list