Skip Content
PADLOCK SS 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK SS 1-3/4IN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA5400
  • Mfr. Model # A5400
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Solid construction of rust resistant marine grade 316 stainless steel for maximum corrosion resistance. Locks come with 2 keys, rekeyable. Low-profile, wrap-around style provides complete coverage. Fits comfortably over most prescription eyewear. Pivoting

Technical Specs

  • Body Material Stainless Steel
  • Body Width 1-3/4"
  • Shackle Dia. 5/16"
  • Body Thickness 3/4"
  • Shackle Height 1-1/8"
  • Shackle Width 3/4"
  • Number of Pins 5
  • Item Keyed Padlock
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Stainless Steel
  • Number of Keys 2
  • Body Colour Silver
  • Weather Resistant Yes
  • Body Height 1-7/8"
  • Rekeyable Yes
  • High Security Yes
  • Padlock Body Shape Round
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list