PADLOCK SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SILVER

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KACLR74725
  • Mfr. Model # A1105KACLR74725
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Body Material Aluminum
  • Number of Pins 5
  • Item Lockout Padlock
  • Standards OSHA 1910.147
  • Number of Keys 2
  • Key Type Alike
  • Body Finish Anodized
  • Shackle Material Chrome Plated Hardened Steel
  • Body Colour Silver
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 3/4"
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list