Skip Content
PADLOCK SIL KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK SIL KEYED ALIKE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST510KAD
  • Mfr. Model # 510KAD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Number of Bumpers 1
  • Body Material Steel
  • Item Warded Padlock
  • Key Type Alike
  • Shackle Material Steel
  • Control Key Registration Required No
  • Opens with Key No. F27
  • Shackle Height 5/8 - 2"
  • Shackle Width 13/16"
  • Shackle Dia. 9/32"
  • Includes Two Keys
  • Body Thickness 3/4"
  • Body Width 1-3/4"
  • Body Height 1-3/4"
  • Body Colour Silver
  • Body Finish Laminated
  • Padlock Body Shape Rectangular
  • High Security No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list