PADLOCK SHROUDED 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK SHROUDED 2IN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA5360
  • Mfr. Model # A5360
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2214
  • Shipping Weight 1.02 lbs

Product Details

Constructed of hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion. Hardened boron alloy steel shackles offers superior cut resistance. Six-pin tumbler cylinders with serrated stainless steel pins provide superior pick res

Technical Specs

  • Body Thickness 3/4"
  • Shackle Dia. 3/8"
  • Shackle Height 1-1/8"
  • Body Material Shrouded Hardened Steel
  • Body Width 2"
  • Shackle Width 3/4"
  • Item Keyed Padlock
  • Key Type Different
  • Number of Pins 5
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Body Dia. 2-1/2"
  • Body Height 2"
  • High Security Yes
  • Shackle Type Open
  • Rekeyable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list