!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADLOCK SHROUDED 2-1/2IN

PADLOCK SHROUDED 2-1/2IN

AMERICAN LOCK

PADLOCK SHROUDED 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK SHROUDED 2-1/2IN

PADLOCK SHROUDED 2-1/2IN

AMERICAN LOCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AMLA748
  • Mfr. Model # A748
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1557
  • Shipping Weight 2.15 lbs

Product Details

Constructed of hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion. Hardened boron alloy steel shackles offers superior cut resistance. Six-pin tumbler cylinders with serrated stainless steel pins provide superior pick res

Technical Specs

  • Item Keyed Padlock
  • Body Width 2-1/2"
  • Shackle Type Open
  • Number of Pins 6
  • Rekeyable Yes
  • Body Height 2-1/2"
  • Body Thickness 1"
  • Shackle Material Boron Alloy
  • Keyway Type Different

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list